2 in. Brass Full Port FNPT 150# and 600# Ball Valve
Milano 2 in. Brass Full Port FNPT 150# and 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in 'FL'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- 600 WOG, 150 WSP
- Full port
- Forged lead free DZR brass body
- Made in Italy
- NSF/ANSI/CAN 61 & 372 certified
- UL/FM approved for fire protection
- CSA approved for natural gas
- Locking handles and stem extensions available
- Meets buy America act requirements
- 29 in-Hg vacuum service rated
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME A112.4.14, ASME B16.44
- ASTM:
- ASTM A-36, ASTM B124 C37700
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 3.16, CSA 9.1, CSA B125.14
- Collection:
- Milano
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/100
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic, Steel
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 366
- Minimum Temperature:
- 15
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit theProposition 65 Warnings Website.
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- Yes
- UPC:
- 611918124278
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve