MILANO LEAD FREE BALL VALVE NSF 4 IN NPT
Milano MILANO LEAD FREE BALL VALVE NSF 4 IN NPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 600 WOG, 150 WSP
- Full Port
- Forged lead free DZR brass body
- Made in Italy
- NSF/ANSI/CAN 61 & 372 Certified
- CSA approved for natural gas
- Locking Handles and Stem Extensions Available
- Meets Buy America Act Requirements
- 29 in-Hg Vacuum Service Rated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.44
- BAA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Milano
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 366
- Minimum Temperature:
- 15
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600 WOG
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information visit theProposition 65 Warnings Website.
- Type:
- AG102TP
- UL Listed:
- Yes
- UPC:
- 611918124308
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof