2-1/2 in. Cast Iron Full Port Grooved 200# Ball Valve
Model 3700V 2-1/2 in. Cast Iron Full Port Grooved 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- American Valve 2-1/2" Cast Iron Flanged Full Port Ball Valve 200W
- PFA- Fused Solid Ball
- Double tapped & plugged bosses allow for venting or draining downstream, or test port for backflow preventer
- Full Port in All Sizes
- Rated 200W @ 200°F
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B
- Clean Bagged:
- No
- Collection:
- Model 3700V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 8-16/25 in
- MSS:
- MSS SP-72
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Air, Backflow Prevention, Liquid
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 611918109305
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 19 lb