This product requires certification to purchase.

3/4 in. Copper and Iron Strap

American Wall Tie

3/4 in. Copper and Iron Strap

  • Fast #
  • Part #A3124C
  • Item #3031874
  • Manufacturer Part #3124C
5 out of 5 Customer Rating
American Wall Tie

3/4 in. Copper and Iron Strap

  • Fast #
  • Part #A3124C
  • Item #3031874
  • Manufacturer Part #3124C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Gauge (metal):
24 ga
Length:
10 ft
Material:
Copper, Iron
Product Type:
Strap