This product requires certification to purchase.

100 gal Commercial and Tall 199.99 MBH Propane Gas Water Heater

American Water Heaters

100 gal Commercial and Tall 199.99 MBH Propane Gas Water Heater

  • Fast #
  • Part #ADCG3100T1996P
  • Item #1816860
  • Manufacturer Part #DCG3 100T199 6P
3.7 out of 5 Customer Rating
Brand image
American Water Heaters

100 gal Commercial and Tall 199.99 MBH Propane Gas Water Heater

  • Fast #
  • Part #ADCG3100T1996P
  • Item #1816860
  • Manufacturer Part #DCG3 100T199 6P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
BTU:
199999
Capacity:
100 gal
Diameter:
28-1/2 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
74-1/2 in
MBH:
199.999
NSF Certified:
Yes
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
Up to 180 Deg F
UL Listed:
No
Volts:
24V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Commercial, Tall