This product requires certification to purchase.

40 gal. Tall 40 MBH Residential Natural Gas Water Heater

American Water Heaters

40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #APCG6240T403NOV
  • Item #4482195
  • Manufacturer Part #PCG62-40T40-3NOV
4 out of 5 Customer Rating
Brand image
American Water Heaters

40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #APCG6240T403NOV
  • Item #4482195
  • Manufacturer Part #PCG62-40T40-3NOV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
40 gal
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
70
Fuel Type:
Natural Gas
Height:
61-3/4 in
MBH:
40
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
035505920003
Uniform Energy Factor (UEF):
0.7
Vent Type:
Atmospheric Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
High Efficiency, Tall