50 gal High Efficiency and Tall 130 MBH Commercial and Residential Propane Water Heater
Polaris™ 50 gal High Efficiency and Tall 130 MBH Commercial and Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AFUE:
- 95.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 130000
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 62-3/8 in
- MBH:
- 130
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- High Efficiency, Tall