50 gal. Tall 175 MBH Commercial and Residential Natural Gas Water Heater
Polaris™ 50 gal. Tall 175 MBH Commercial and Residential Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 175000
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Diameter:
- 22 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 63-3/4 in
- MBH:
- 175
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 035505311252
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 1 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- High Efficiency, Tall