66 gal. Hybrid Electric Heat Pump Water Heater
ProLine® 66 gal. Hybrid Electric Heat Pump Water Heater
Product Details
Product Details
- Compatible with the automatic water shutoff valve for enhanced protection (accessory kit 100356001)
- ICOMM™ smart connectivity allows you to monitor and control your water heater with the free iCOMM app
- Meets NEEA tier 3 of the advanced water heater specification
- 10-year limited tank warranty, 10-year parts warranty, 1-year labor warranty for residential applications
- Dual 4500 watt copper sheathed "backup" heating elements
- Advanced electronic control system provides large LCD display for ease of use, precise temperature control and operational status
- Glass-lined tank with Coregard™ anode rod protects against corrosion
- "Environmentally-friendly" non-CFC foam insulation
- Factory-installed temperature & pressure (T&P) relief valve
- Exceptional energy efficiency - improved efficiency designed to ensure available hot water at the lowest possible cost. Up to a 3.88 uniform energy factor (UEF) rating which conserves energy
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 66 gal
- Collection:
- ProLine®
- Diameter:
- 26-1/2
- First Hour Rating:
- 82
- Height:
- 61-1/2
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall
- Wireless Communication:
- Wi-Fi