This product requires certification to purchase.

50 gal Tall 60 MBH Commercial and Residential Natural Gas Water Heater

American Water Heaters

ProLine® XE 50 gal Tall 60 MBH Commercial and Residential Natural Gas Water Heater

  • Fast #
  • Part #APDVG6250T603NV
  • Item #2435944
  • Manufacturer Part #PDVG62-50T60-3NV
4.8 out of 5 Customer Rating
Brand image
American Water Heaters

ProLine® XE 50 gal Tall 60 MBH Commercial and Residential Natural Gas Water Heater

  • Fast #
  • Part #APDVG6250T603NV
  • Item #2435944
  • Manufacturer Part #PDVG62-50T60-3NV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1, ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
60000
CSA Certified:
CSA 4.1, CSA 4.3
Capacity:
50 gal
Collection:
ProLine® XE
Drain Valve Material:
Brass
ETL Listed:
No
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Lining of Tank:
Blue Diamond® Glass
MBH:
60
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall