72 x 42 in. Whirlpool Drop-In Bathtub Left Drain in White
Tahitian 6 72 x 42 in. Whirlpool Drop-In Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Basin Length:
- 50 in
- Basin Shape:
- Oval
- Basin Width:
- 25 in
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- Collection:
- Tahitian 6
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 20-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Overflow Type:
- Round
- UPC:
- 794644237051