36x100 ft sitedrain 6436
Sitedrain™ 36x100 ft sitedrain 6436
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered geospacer drainage product consisting of a formed polymeric core and a fully wrapped, laminated geotextile
- Effective alternative to French drain pipe and stone systems providing subsurface collection and conveyance of water
- Cost effective, engineered solution for subsurface water management from one primary direction and one secondary direction
Documents
Specifications
- ASTM:
- ASTM D-1621, ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4716, ASTM D-4751, ASTM D-5199, ASTM D-6241, ASTM D-6364
- Collection:
- Sitedrain™
- Length:
- 100
- Type:
- AWD10001
- Width:
- 36