32 in. x 32 in. Shower Base with Center Drain in White
32 in. x 32 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 32 in
- NSF Certified:
- No
- Seat Included:
- No
- UL Listed:
- No
- UPC:
- 739055010008
- Width:
- 32 in