48 in. x 36 in. Shower Base in White
48 in. x 36 in. Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- UPC:
- 739055011005
- Width:
- 36 in