48 in. x 48 in. Shower Base with Center Drain in Biscuit
48 in. x 48 in. Shower Base with Center Drain in Biscuit
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 5
- IAPMO Listed:
- No
- Length:
- 48
- Material:
- Acrylic
- Shower Base Shape:
- Square
- Threshold Height:
- 5
- UL Listed:
- No
- UPC:
- 739055011104
- Width:
- 48