This product requires certification to purchase.

54 in. x 34 in. Shower Base with Center Drain in White

Americh Corporation

54 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #AA5434STWH
  • Item #3169396
  • Manufacturer Part #A5434ST-WH
4.4 out of 5 Customer Rating
Brand image
Americh Corporation

54 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #AA5434STWH
  • Item #3169396
  • Manufacturer Part #A5434ST-WH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
5 in
IAPMO Listed:
No
Length:
54 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
5 in
UL Listed:
No
UPC:
739055011203
Width:
34 in