This product requires certification to purchase.

13 in. Stripping Pad in Black (5 Pack)

Americo

13 in. Stripping Pad in Black (5 Pack)

  • Fast #
  • Part #A400113
  • Item #7478743
  • Manufacturer Part #400113
4.7 out of 5 Customer Rating
Americo

13 in. Stripping Pad in Black (5 Pack)

  • Fast #
  • Part #A400113
  • Item #7478743
  • Manufacturer Part #400113
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pads for stripping
  • Designed for heavy duty wet stripping
  • Aggressively removes wax, dirt, and finish
  • Cleans down to original surface
  • Machine speed: 150-350 RPM
  • Color: Black
  • Requires Certification

Specifications

Application:
Floor
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyester Fiber
Package Quantity:
Pack of 5
Pad Size:
13 in
Thickness:
0.94 in