27 in. Floor Pad in White (2 Pack)
27 in. Floor Pad in White (2 Pack)
Package Quantity Info:
Each: 1Product Details
Product Details
- Extra fine pad for polishing clean dry floors
- Use to buff soft finishes and low traffic areas
- Ideal for marble floors
- Machine Speed: Up to 3000 RPM
- Color: White
- Size: 27"
Specifications
- Color Finish Name:
- White
- Package Quantity:
- Pack of 2
- Pad Size:
- 27