9 x 6 in. Hand Pad in White (60 Pack)
9 x 6 in. Hand Pad in White (60 Pack)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Scours away soils and stains from surfaces quickly and easily
- Durable pad lasts for dozens of uses
- Thin, flexible design conforms to most any shape
- Use on fixtures, edges, corners and machinery
Specifications
- Application:
- Light Duty
- Color Finish Name:
- White
- Length:
- 9 in
- Package Quantity:
- Pack of 60
- Product Type:
- Hand Pad
- Width:
- 6 in