21 x 19 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink
21 x 19 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CUPC certified
- Includes template & installation hardware
- Spray insulated undercoating & sound pads
- Limited lifetime warranty
- Dimensions: 21? x 19? x 9?
- Weight: 13 lbs
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Gauge (metal):
- 18
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 18-1/2 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 21 in x 19 in