This product requires certification to purchase.

22-13/16 x 20-11/16 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

Amerisink

22-13/16 x 20-11/16 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #AAS103
  • Item #9637815
  • Manufacturer Part #AS 103
3.6 out of 5 Customer Rating
Brand image
Amerisink

22-13/16 x 20-11/16 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #AAS103
  • Item #9637815
  • Manufacturer Part #AS 103
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 gauge 304 Stainless Steel Undermount Sink
  • Includes template & installation hardware
  • Spray insulated undercoating & sound pads
  • Easy to Clean Brushed Finish
  • Limited lifetime warranty
  • Dimensions: 22.8? x 20.67? x 9?
  • Weight: 16 lbs (1 piece) / 70 lbs (5 pieces)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Gauge (metal):
18 ga
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
20-14/16 in x 18-11/16 in x 9-1/16 in
Sink Depth:
9-1/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22-13/16 in x 20-11/16 in