31-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink
31-3/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CUPC certified
- Includes template & installation hardware
- Spray insulated undercoating & sound pads
- Limited lifetime warranty
- Dimensions: 31.38? x 18.5? x 9?
- Available in 10? depth, AS112 (31.38? x 18.5? x 9.65?)
- ADA compliant available, AS112-6 (31.38? x 18.5? x 5.4?)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Drain Location:
- Rear Center
- Gauge (metal):
- 18 ga
- Length:
- 31-3/8 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-3/8 in x 16-1/2 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-1/2 in