33 in. Undermount Stainless Steel Double Bowl Kitchen Sink
33 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18 gauge, 304 stainless steel
- Undermount sink
- Handcrafted
- Easy-to-clean, brushed finish
- Spray insulated undercoating & sound pads
- Includes template & installation hardware
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Drain Location:
- Center
- Gauge (metal):
- 18 ga
- Length:
- 33 in
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-35/100 in x 18-41/50 in x 10 in
- Sink Bowl Size, Right:
- 15-35/100 in x 18-41/50 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in