31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Builder's Series 31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CUPC certified
- Includes template and installation hardware
- Spray insulated undercoating and sound pads
- Limited lifetime warranty
- 31-11/50 x 18-3/20 x 9 in dimensions
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Builder's Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Gauge (metal):
- 18 ga
- Length:
- 31-11/50 in
- Number of Bowls:
- 1
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-11/50 in x 18-3/20 in
- Width:
- 18-3/20 in