32 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Matte Brushed Stainless
Economy 32 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Matte Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 32" x 18" x 8"/8"
- 18 gauge, 304 stainless steel
- Undermount sink
- Easy-to-clean, brushed finish
- Spray insulated undercoating & sound pads
- Includes template & installation hardware
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Economy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Matte Brushed Stainless
- Drain Location:
- Rear Center
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 32 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-57/100 in x 16-27/50 in x 8 in
- Sink Bowl Size, Right:
- 14-57/100 in x 16-27/50 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-1/2 in