This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

Amerisink

Economy 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS127
  • Item #4159830
  • Manufacturer Part #AS 127
3.7 out of 5 Customer Rating
Brand image
Amerisink

Economy 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS127
  • Item #4159830
  • Manufacturer Part #AS 127
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Economy
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/20 in x 15-3/4 in x 8 in
Sink Bowl Size, Right:
14-1/20 in x 15-3/4 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in