This product requires certification to purchase.

31-19/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

Amerisink

Heritage 31-19/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS130
  • Item #5171804
  • Manufacturer Part #AS 130
5 out of 5 Customer Rating
Brand image
Amerisink

Heritage 31-19/50 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS130
  • Item #5171804
  • Manufacturer Part #AS 130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Heritage
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
31-19/50
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
29-2/5 in x 16-1/2 in x 9-3/5 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18-1/2