This product requires certification to purchase.

31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

Amerisink

Legend 31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS333
  • Item #5171802
  • Manufacturer Part #AS 333
3.1 out of 5 Customer Rating
Brand image
Amerisink

Legend 31-1/4 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #AAS333
  • Item #5171802
  • Manufacturer Part #AS 333
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Legend
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31-1/4 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29-1/4 in x 15-22/25 in x 9-1/50 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18 in