31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Legend 31 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
- CUPC certified
- Includes template and installation hardware
- Spray insulated undercoating and sound pads
- Limited lifetime warranty
- 31-1/4 x 18 x 7 in dimensions
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Legend
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Gauge (metal):
- 18 ga
- Length:
- 31-1/4 in
- Number of Bowls:
- 1
- Sink Bowl Size:
- 29-1/4 in x 15-22/25 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-1/4 in x 18 in
- Type:
- AAS3337
- Width:
- 18 in