20 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Porcelain 20 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Porcelain
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15 in