This product requires certification to purchase.

1.5 - 2 Ton - Constant Torque Air Handler - TXV - R-454B - 18.5" W

Ameristar

1.5 - 2 Ton - Constant Torque Air Handler - TXV - R-454B - 18.5" W

  • Fast #
  • Part #IA5AHC002A1B30A
  • Item #11681580
  • Manufacturer Part #A5AHC002A1B30A
3.5 out of 5 Customer Rating
Brand image
Ameristar

1.5 - 2 Ton - Constant Torque Air Handler - TXV - R-454B - 18.5" W

  • Fast #
  • Part #IA5AHC002A1B30A
  • Item #11681580
  • Manufacturer Part #A5AHC002A1B30A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
24000 Btu/h
Configuration:
Multi-Position
Refrigerant:
R-454B
Tonnage:
1.5 - 2 Ton
Width:
18-1/2