1.5 - 2.5 Ton - Constant Torque Air Handler - TXV - R-454B - 18.5" W
1.5 - 2.5 Ton - Constant Torque Air Handler - TXV - R-454B - 18.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 30000 Btu/h
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B
- Tonnage:
- 1.5 - 2.5 Ton
- Width:
- 18-1/2 in