This product requires certification to purchase.

10 kW Single Phase Electric Heat Strip

Ameristar

10 kW Single Phase Electric Heat Strip

  • Fast #
  • Part #IMAYHTR1P10BKRB
  • Item #7025753
  • Manufacturer Part #MAYHTR1P10BKRB
5 out of 5 Customer Rating
Brand image
Ameristar

10 kW Single Phase Electric Heat Strip

  • Fast #
  • Part #IMAYHTR1P10BKRB
  • Item #7025753
  • Manufacturer Part #MAYHTR1P10BKRB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Height:
15-1/2
Length:
19
Phase:
Single Phase
Power Source:
Electric
Product Type:
Electric Heater
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14.0
Type:
IMAYHTR1P10BKRB
UL Listed:
No
Volts:
208/240V
Watts:
10