This product requires certification to purchase.

15 SEER 4 Ton R-410A Heat Pump Condenser

Ameristar

15 SEER 4 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #IA4HP5048D1000A
  • Item #9912176
  • Manufacturer Part #A4HP5048D1000A
5 out of 5 Customer Rating
Brand image
Ameristar

15 SEER 4 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #IA4HP5048D1000A
  • Item #9912176
  • Manufacturer Part #A4HP5048D1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 15.2 SEER2
  • 1.5 - 5 ton capacity
  • All-aluminum coils
  • Scroll compressors
  • Quiet operation (76 dB)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet & base pan
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
48000
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
34-3/10
EER2:
11.7
EER2 Range:
11.7 - 23.0
Factory Std. Refrigerant Charge:
7
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
44-3/5
Liquid Line (OD):
3/8
MBH:
48
Refrigerant:
R-410A
SEER:
15.0
SEER2:
14.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8
Tonnage:
4 Ton
Width:
34-3/10