This product requires certification to purchase.

12,000 BTU - Single Zone Mini-Split - 208/230V

Ameristar

17 Series 12,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1712A1N0A
  • Item #9884716
  • Manufacturer Part #M4MHW1712A1N0A
5 out of 5 Customer Rating
Brand image
Ameristar

17 Series 12,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #IM4MHW1712A1N0A
  • Item #9884716
  • Manufacturer Part #M4MHW1712A1N0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Available for installations in all regions(17 SEER)
  • 9000,12000,18000 and 24000 BTUH models available
  • Quiet operation (32-33 db)
  • Handheld remote control included
  • Inverter driven (variable speed compressor)
  • Includes base pan heaters
  • Blue fin coastal coating
  • AHRI certified systems
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Residential
BTU:
12000
BTU Cooling Rating:
13307 Btu/h
BTU Heat Rating:
13307 Btu/h
CFM:
371 ft3/min
Collection:
17 Series
Compressor Type:
Rotary
Decibel Rating (dB):
55 dB
Depth:
8-1/4 in
EER:
8.9
HSPF:
9.0
Height:
11-3/8 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
1/4 in
MBH:
12
Max Fuse Size:
3.15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Weight:
22 lb
Width:
33-1/4 in
Zones:
1