This product requires certification to purchase.

2 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

Ameristar

2 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #IA5HP4024A1000A
  • Item #11681593
  • Manufacturer Part #A5HP4024A1000A
4.9 out of 5 Customer Rating
Brand image
Ameristar

2 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #IA5HP4024A1000A
  • Item #11681593
  • Manufacturer Part #A5HP4024A1000A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Factory Std. Refrigerant Charge:
74.00 oz
Refrigerant:
R-454B
SEER2:
14.3
Tonnage:
2 Ton