This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

Ameristar

2 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4HP4024A1000B
  • Item #9302548
  • Manufacturer Part #A4HP4024A1000B
4.8 out of 5 Customer Rating
Brand image
Ameristar

2 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4HP4024A1000B
  • Item #9302548
  • Manufacturer Part #A4HP4024A1000B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum coils
  • Scroll compressors
  • Quiet operation (76 dB)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet & base pan
  • 14.3 SEER2
  • 1.5 - 5 ton capacity
  • Assembled in Tyler, Texas
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
62.9
Application:
Air Conditioning, Heating, Ventilation Systems
Auto Switching Heat:
Yes
BTU:
24000
CFM:
2700 ft3/min
Coil Type:
Condenser
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
29-4/5 in
Diameter:
23 in
EER2:
11.7
Energy Star Compliant:
No
HSPF2:
7.5
Height:
28-3/5 in
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2700 cfm
Phase:
Single Phase
Power Source:
Air
Refrigerant:
R-410A
SEER:
14.0
SEER2:
14.3
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
159 lb
Width:
29-4/5 in