This product requires certification to purchase.

3.5 Ton - Multi-Position/Convertible - Direct Drive - Air Handler

Ameristar

3.5 Ton - Multi-Position/Convertible - Direct Drive - Air Handler

  • Fast #
  • Part #IA4AH4E42A1C30B
  • Item #9302571
  • Manufacturer Part #A4AH4E42A1C30B
3.4 out of 5 Customer Rating
Brand image
Ameristar

3.5 Ton - Multi-Position/Convertible - Direct Drive - Air Handler

  • Fast #
  • Part #IA4AH4E42A1C30B
  • Item #9302571
  • Manufacturer Part #A4AH4E42A1C30B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Galvanized metal cabinet with captured foil face insulation
  • 2% or less air leakage
  • R-4.2 Insulating Value
  • Multi-Position UP/Down Flow, Horizontal Left /Right
  • ALL Aluminum Coil with Enhanced Patented Coil Fin
  • Electric Heaters with polarized plug connections (sold as accessory)
  • R-410A Thermal Expansion Valve
  • ECM Motor (3.5 – 5 Ton Models )
  • Low Voltage Pigtail Connections
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
4.2
BTU:
42000
BTU Cooling Rating:
42,000 Btu/h
Blower Type:
Direct Drive
Coil Type:
Plate Fin
Configuration:
Multi-Position, Horizontal Right, Horizontal Left, Upflow
Depth:
21-1/8
ETL Listed:
No
Energy Star Compliant:
No
Height:
51-3/8
Horsepower:
1/2 hp
Liquid Line (OD):
3/8
MBH:
42
Material:
Aluminum
Max CFM:
1800
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
138
Width:
23-1/2