This product requires certification to purchase.

5 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

Ameristar

5 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #IA5HP4060A1000A
  • Item #11681598
  • Manufacturer Part #A5HP4060A1000A
3.4 out of 5 Customer Rating
Brand image
Ameristar

5 Ton - 14.3 SEER2/7.5 HSPF2 - Single-Stage Heat Pump - R-454B

  • Fast #
  • Part #IA5HP4060A1000A
  • Item #11681598
  • Manufacturer Part #A5HP4060A1000A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Tonnage
5 Ton
Characteristics & Features
A2L Compatible
Yes
Factory Std. Refrigerant Charge
134 oz
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
IA5HP4060A1000A