2.5 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
A4AC4 2.5 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coils
- Scroll compressors
- Quiet operation (76 dB)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet & base pan
- 14.3 SEER2
- Assembled in Tyler, Texas
Specifications
- A2L Compatible:
- No
- AMP:
- 12.8, 17, 25, 67.8
- BTU:
- 30000
- CFM:
- 2900
- Collection:
- A4AC4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 29-4/5
- Factory Std. Refrigerant Charge:
- 8
- Height:
- 36-3/5
- Horsepower:
- 1 - 1/8 hp
- Liquid Line (OD):
- 3/8
- Phase:
- Single Phase
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 184
- Width:
- 29-4/5