This product requires certification to purchase.

3 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Ameristar

A4AC4 3 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4AC4036D1000A
  • Item #9918453
  • Manufacturer Part #A4AC4036D1000A
3.6 out of 5 Customer Rating
Brand image
Ameristar

A4AC4 3 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4AC4036D1000A
  • Item #9918453
  • Manufacturer Part #A4AC4036D1000A
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum coils
  • Scroll compressors
  • Quiet operation (76 dB)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet & base pan
  • 14.3 SEER2
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
12.2, 16, 25, 80.1
BTU:
36000
CFM:
3248 ft3/min
Collection:
A4AC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Depth:
29-4/5 in
Factory Std. Refrigerant Charge:
11 oz
Height:
32-3/5 in
Horsepower:
1 - 1/8 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
14.3
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
161 lb
Width:
29-4/5 in