This product requires certification to purchase.

5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Ameristar

A4AC5 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4AC5060D1000A
  • Item #9912170
  • Manufacturer Part #A4AC5060D1000A
5 out of 5 Customer Rating
Brand image
Ameristar

A4AC5 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IA4AC5060D1000A
  • Item #9912170
  • Manufacturer Part #A4AC5060D1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All-aluminum coils
  • Scroll compressors
  • Quiet operation (76 dB)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet & base pan
  • 15.2 SEER2
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
118.7, 21.9, 28, 50
BTU:
60000
CFM:
5230
Collection:
A4AC5
Compressor Type:
Scroll
Depth:
34-3/10
Factory Std. Refrigerant Charge:
8
Height:
44-3/5
Horsepower:
1 - 1/5 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
13.8
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1-1/8
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
220
Width:
34-3/10