4 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
A4HP4 4 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 14.3 SEER2
- 1.5 - 5 ton capacity
- All-aluminum coils
- Scroll compressors
- Quiet operation (74-76 dB)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet & base pan
- Assembled in Tyler, Texas
Specifications
- A2L Compatible:
- No
- AMP:
- 124, 18.5, 2.8, 26
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 4454 ft3/min
- Coil Type:
- Condenser
- Collection:
- A4HP4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-1/4 in
- EER2:
- 12.0
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF2:
- 7.8
- Height:
- 44-5/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Width:
- 34-1/4 in