80% AFUE 80000 BTU Downflow, Horizontal and Upflow Direct Drive Single-Stage Furnace
A801X Series 80% AFUE 80000 BTU Downflow, Horizontal and Upflow Direct Drive Single-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Central heating furnace designs are certified by Intertek for both natural and L.P. gas. Limit setting and rating data were established and approved under standard rating conditions using American National Standards Institute standards
- The integrated system control is a solid state device which continuously monitors for presence of flame when the system is in the heating mode of operation. Dual solenoid combination gas valve and regulator provide additional safety
- Durable, cycle tested, heavy gauge tubular aluminized steel heat exchanger quickly transfers heat to provide warm conditioned air to the structure. Low energy power vent blower, to increase efficiency and provide a discharge of gas fumes to the outside
- Multiport, in-shot burners will give years of quiet and efficient service. All models can be converted to L.P. gas with LP conversion kit
- Exclusively designed operational program provides total control of furnace limit sensors, blowers, gas valve, flame control and includes self diagnostics for ease of service
- Air-Tite™ cabinet design is certified to - 1.4% air leakage per ASHRAE 193 "method of test for determining the airtightness of HVAC equipment"
- The 9 speed constant torque blower motor has sufficient airflow for most heating and cooling requirements and will switch from heating to cooling speeds on demand from room thermostat
- Heavy gauge steel and "wrap-around" cabinet construction is used for strength. Every orientation has at least two venting options. There are no knockouts on cabinet
- The furnace utilizes a silicon nitride hot surface ignition system, which eliminates the waste of a constant burning pilot. The integrated system control lights the main burners upon a demand for heat from the room thermostat. Complete front service access
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 12, 15, 9.2
- BTU:
- 80000
- Blower Type:
- Direct Drive
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 6.5 Ton
- Volts:
- 120V
- Width:
- 17-1/2 in