95% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace
This product has been replaced by
Manufacturer Part #A951X100CU5SAC
A951X Series 95% AFUE - 100,000 BTU - Horizontal/Upflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95
- AMP:
- 13.3, 15
- ANSI:
- ANSI Z223.1, ANSI Z221.1
- BTU:
- 100000
- CSA Certified:
- CSA B149.1
- Collection:
- A951X Series
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 34
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 8.33 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 145
- Width:
- 21