96% AFUE - 80,000 BTU - Horizontal/Upflow - Furnace
This product has been replaced by
Manufacturer Part #A951X080BU4SAC
A951X Series 96% AFUE - 80,000 BTU - Horizontal/Upflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 11.8, 15
- ANSI:
- ANSI Z221.47
- BTU:
- 80000
- BTU Heat Rating:
- 77200 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- A951X Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 127
- Width:
- 18