This product requires certification to purchase.

2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

Ameristar

M2AC3 Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #IM2AC3030B1000A
  • Item #4542322
  • Manufacturer Part #M2AC3030B1000A
4.9 out of 5 Customer Rating
Brand image
Ameristar

M2AC3 Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #IM2AC3030B1000A
  • Item #4542322
  • Manufacturer Part #M2AC3030B1000A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
16
BTU:
30000
Collection:
M2AC3 Series
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Energy Star Compliant:
No
Height:
24-15/16
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
143
Width:
29-1/8