This product requires certification to purchase.

14 SEER 3.5 Tons Single-Stage Plate Fin Packaged Gas/Electric

Ameristar

M4PG4 Series 14 SEER 3.5 Tons Single-Stage Plate Fin Packaged Gas/Electric

  • Fast #
  • Part #IM4PG4042A1090A
  • Item #5167590
  • Manufacturer Part #M4PG4042A1090A
4 out of 5 Customer Rating
Brand image
Ameristar

M4PG4 Series 14 SEER 3.5 Tons Single-Stage Plate Fin Packaged Gas/Electric

  • Fast #
  • Part #IM4PG4042A1090A
  • Item #5167590
  • Manufacturer Part #M4PG4042A1090A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
BTU:
42000
BTU Cooling Rating:
41000 Btu/h
BTU Heat Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Collection:
M4PG4 Series
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
78 dB
Energy Star Compliant:
No
Height:
41-7/16 in
Horsepower:
1/3 hp
Ignition System:
Direct Spark Ignition
Length:
57-15/32 in
MBH:
42
Max CFM:
1683 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
582 lb
Width:
44-5/8 in