14-1/2 in. 60000 BTU 80% AFUE 2 Ton Single-Stage Downflow and Horizontal 1/5 hp Natural Gas Furnace
M801P Series 14-1/2 in. 60000 BTU 80% AFUE 2 Ton Single-Stage Downflow and Horizontal 1/5 hp Natural Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 5.5, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- CSA Certified:
- CSA 2.3
- Collection:
- M801P Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-1/2 in