3 Ton - Air Handler
Model A4AH4 3 Ton - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coil
- Factory-installed flow control to support ratings
- Fully insulated galvanized steel cabinet
- Multi-speed fan motors
- Assembled in Vidalia, Georgia
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.1
- ASTM:
- ASTM 1785-76
- BTU:
- 36000
- Blower Type:
- ECM
- Coil Type:
- Plate Fin
- Collection:
- Model A4AH4
- Configuration:
- Multi-Position
- Depth:
- 21-1/8 in
- Height:
- 51-3/8 in
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Maximum Airflow:
- 1492
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 144 lb
- Width:
- 23-1/2 in